SS 61in Dual Element 6000W 277V Heater, Stainless Steel, Chevron Decor Plate

  • Mfr # EF60277S1

  • Zoro # G916140040


product price:  $840.00
/ea
Free Shipping & Returns

Key Features

Material
304 Stainless Steel
Length
61.5 in
Color
Stainless Steel
Height
8.25 in
Width
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EF60277S1
Zoro #
G916140040
UPC #
773546318020
Country of Origin
China

Dimensions

Length
61.5 in
Height
8.25 in
Width
9.5 in

Details

Material
304 Stainless Steel
Color
Stainless Steel

Description

SS 61'' Dual Element 6000W 277V Heater, Stainless Steel, Chevron Decor Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.