SS Chevron Decor Plate Upgrade Kit For Eurofase 39in Patio Heaters

  • Mfr # EF39DCS1

  • Zoro # G416139735


product price: $105.00
/ea
Free Shipping & Returns

Key Features

Material
304 Stainless Steel
Width
1 in
Color
Stainless Steel
Mounting Type
Wall, Ceiling, Pole Mount
Height
8.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EF39DCS1
Zoro #
G416139735
UPC #
773546317559
Country of Origin
China

Dimensions

Width
1 in
Height
8.25 in
Length
41.5 in

Details

Material
304 Stainless Steel
Color
Stainless Steel
Mounting Type
Wall, Ceiling, Pole Mount

Description

SS Chevron Decor Plate Upgrade Kit For Eurofase 39'' Patio Heaters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.