SS Stella Decor Plate Upgrade Kit For Eurofase 39in Patio Heaters

  • Mfr # EF39DCS6

  • Zoro # G616139672


product price: $105.00
/ea
Free Shipping & Returns

Key Features

Color
Stainless Steel
Mounting Type
Wall, Ceiling, Pole Mount
Length
41.5 in
Height
8.25 in
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EF39DCS6
Zoro #
G616139672
UPC #
773546318778
Country of Origin
China

Dimensions

Length
41.5 in
Height
8.25 in
Width
1 in

Details

Color
Stainless Steel
Mounting Type
Wall, Ceiling, Pole Mount
Material
304 Stainless Steel

Description

SS Stella Decor Plate Upgrade Kit For Eurofase 39'' Patio Heaters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.