This item is Discontinued.

Eurofase Sydney 1-Light Wall Sconce, Chrome/White Glass SC-1SNE-25

Sydney 1-Light Wall Sconce, Chrome/White Glass (Discontinued)

  • Mfr # SC-1SNE-25
  • Zoro # G404410440
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC-1SNE-25
Zoro #
G404410440
UPC #
773546116152
Country of Origin
China

Dimensions

Height
10.75 in
Width
4.5 in

Details

Mounting Type
J-BOX
Dimmable
YES
Lamp Included
NO
Housing Material
METAL
Fixture Wattage
60
Lamp Watts
60
Standards
CETLUS, CSA Approved, ADA Compliant
Description/Special Features
1 x 60W/B13 E26/120V (dimmable), White Glass Included, Rated for dry locations
Series
Sydney
Fixture Type - Decorative and Surface Mount Fixtures
Wall Sconce
Lamp Type
Incandescent
IP Rating
DRY
Energy Star Compliant
No

Description

Chrome with white glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.