Zoro Homepage

Tenda Large LED Chandelier

  • Mfr # 39284-020

  • Zoro # G204865488


product price: $2,106.00
/ea
Free Shipping & Returns

Key Features

Width
2.75 in
Style
Other
Height
18.5 in
Collection
TENDA
Type
Chandelier
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39284-020
Zoro #
G204865488
UPC #
773546307864
Country of Origin
China

Dimensions

Length
47 in
Width
2.75 in
Height
18.5 in

Details

Style
Other
Collection
TENDA
Type
Chandelier
Color
PAINTED BRUSHED BLACK

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.