Zoro Homepage

Tesia TransitionalPendants, 2-Light, Black

  • Mfr # 37350-017

  • Zoro # G104865557


product price: $735.00
/ea
Free Shipping & Returns

Key Features

Lamp Type
LED
Energy Star Compliant
No
Fixture Wattage
9
Standards
CETLUS, CSA Approved
Length
31.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37350-017
Zoro #
G104865557
UPC #
773546298773
Country of Origin
China

Dimensions

Length
31.5 in
Height
8.25 in
Width
4.25 in

Details

Lamp Type
LED
Energy Star Compliant
No
Fixture Wattage
9
Standards
CETLUS, CSA Approved
Collection
Phillimore
Material
Metal
Number of Lights
3
Color
Brushed Gold
Fixture Voltage
120
Style
Transitional
Dimmable
YES
Description/Special Features
9W/LED 3500K/720lm (dimmable), Clear ice glass included, Hanging Support Type: Aircraft Cable, Rated for dry locations
Lamp Watts
9
Lamp Included
Yes
Type
Chandelier

Description

A curved and supports ice glass orbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.