Zoro Homepage

Tesia TransitionalPendants, 2-Light, Brass

  • Mfr # 37349-011

  • Zoro # G104865786


product price: $485.00
/ea
Free Shipping & Returns

Key Features

Color
Gold
Height
22.75 in
Voltage
120
Number of Lights
1
Light Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37349-011
Zoro #
G104865786
UPC #
773546298568
Country of Origin
China

Dimensions

Height
22.75 in
Diameter
11.75 in

Details

Color
Gold
Voltage
120
Number of Lights
1
Light Type
Incandescent
Style
Transitional
Collection Name
Prospect
Shade Material
Glass
Chandelier/ Pendant Type
Pendant
Fixture Wattage
60
Standards
CETLUS, CSA Approved
Dimmable
YES
Lamp Included
No
Material
METAL
Description/Special Features
1 x 60W/A19 E26/120V (dimmable), Clear Glass Included, Includes 57" of total dowrods, Rated for dry locations
Lamp Watts
60
Energy Star Compliant
No

Description

Ever so popular, the modern opal sphere is also available as a half gold and half clear orb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.