Torna Transitional LED Led Chandelier, 10-Light, 3480 Lumens, Frosted Acrylic/Coffee Gold

  • Mfr # 38155-031

  • Zoro # G304865401


product price:  $569.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
Incandescent
Energy Star Compliant
No
Fixture Wattage
360
Collection
CAMPISI
Style
TRANSITIONAL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
38155-031
Zoro #
G304865401
UPC #
773546302708
Country of Origin
China

Dimensions

Diameter
28 in
Height
22.5 in

Details

Lamp Type
Incandescent
Energy Star Compliant
No
Fixture Wattage
360
Color
BLACK
Collection
CAMPISI
Style
TRANSITIONAL
Number of Lights
6
Type
Chandelier
Dimmable
NO
Standards
CETLUS, CSA Approved
Description/Special Features
6 x 60W Incandescent non-dimmable
Material
METAL
Lamp Watts
60
Fixture Voltage
120
Lamp Included
NO

Description

Hand-blown clear glass is seamlessly suspended by a simple frame, highlighting the charm of a candelabra in this transitional piece.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.