Shop NUVO
See all product information
Create Account
Sedona, 28 Inch 6 Light LED Chandelier, Matte Black, Silk Screened Acrylic Lens
- Mfr # 62/2281
- Zoro # G713335915
product price:Â
$
696.99
/ea
Free Shipping & Returns
Key Features
Housing Finish
Matte Black
Glass Finish
No Glass
Application
Lighting
Height
9.88 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 62/2281
- Zoro #
- G713335915
- UPC #
- 45923622694
- Country of Origin
- China
Dimensions
- Height
- 9.88 in
- Diameter
- 28 in
Details
- Housing Finish
- Matte Black
- Glass Finish
- No Glass
- Application
- Lighting
- Material
- Steel
- Voltage
- 120V
- Standards
- cETLus - Listed; FCC; Dry; RoHS
- Color
- Black
- Style
- Modern
- Dimmable
- Yes
- Type
- Integrated LED
- Includes
- (2) 6" Stems; (2) 12" Stems
- Description/Special Features
- Sloped Ceiling Compatible
- Watts
- 31W
- Average Life (Hours)
- 30000
- Location Rating
- Dry
- CRI
- 90
- Color Temp.
- 3000K
- Shade / Lens Finish
- Silk Screened Acrylic Lens
- Lumens
- 2480L
Description
For a touch of modern sophistication, the Sedona 62-2281 LED six light chandelier delivers ambiance with a uniquely artistic twist. The silk screened acrylic is edge-lit, creating a dazzling display of light, against the perfect back drop of bold, matte black, allowing for playful glows and dancing shadows. For a stunning focal point in any room, embrace the future of lighting with the radiant Sedona, where every piece is not just a source of light but a true work of art.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.