Zoro Homepage

Trento Transitional Halogen Chandelier, 12-Light, Clear/Champagne Silver

  • Mfr # 34030-011

  • Zoro # G904865597


product price: $1,520.00
/ea
Free Shipping & Returns

Key Features

Lamp Type
Halogen
Energy Star Compliant
No
Mounting
J-BOX
Fixture Wattage
280
Material
METAL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34030-011
Zoro #
G904865597
UPC #
773546284592
Country of Origin
China

Dimensions

Width
10.5 in
Height
25 in
Length
19.5 in

Details

Lamp Type
Halogen
Energy Star Compliant
No
Mounting
J-BOX
Fixture Wattage
280
Material
METAL
Collection
Trento
Lamp Watts
40
Type
Chandelier
Dimmable
YES
IP Rating
DRY
Color
Champagne Silver
Standards
CETLUS, CSA Approved
Style
Transitional
Fixture Voltage
120
Lamp Included
Yes
Description/Special Features
7 x 40W/G9/120V (dimmable), Clear Hand Pressed Glass Included, Hanging Support Type: Aircraft Cable, Rated for dry locations
Number of Lights
7

Description

Intricate champagne silver metal wire frame adorned by delicately hand strung glass wafers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.