Valley Contemporary LED Pendant, 1-Light, 3900 Lumens, Opal White/Chrome

  • Mfr # 31861-014

  • Zoro # G304865548


product price: $689.99
/ea
Free Shipping & Returns

Key Features

Color
Chrome
Height
0.5 in
Mounting
J-BOX
Voltage
120
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31861-014
Zoro #
G304865548
UPC #
773546265836
Country of Origin
China

Dimensions

Height
0.5 in
Diameter
31.5 in

Details

Color
Chrome
Mounting
J-BOX
Voltage
120
Number of Lights
1
Light Type
LED
Style
Contemporary
Collection Name
Valley
Shade Material
Acrylic
Color Temp.
3000
Chandelier/ Pendant Type
Pendant
Lamp Watts
52
Energy Star Compliant
No
Fixture Wattage
52
Lamp Included
Yes
Description/Special Features
30W + 22W/LED 3000K/3900lm (dimmable), Opal White Acrylic Included, Hanging Support Type: Aircraft Cable, Rated for dry locations
CRI
80+
Material
METAL
IP Rating
DRY
Dimmable
YES
Standards
CETLUS, CSA Approved
Rated Life
35000

Description

Carved polished chrome rings with inner LED diffused light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.