Zoro Homepage

Vaughan Transitional LED Chandelier, 1-Light, 9950 Lumens, Bronze/Gold/Bronze

  • Mfr # 31384-018

  • Zoro # G204865389


product price: $2,475.00
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Lamp Type
LED
Energy Star Compliant
No
Mounting
J-BOX
Type
Chandelier
Material
METAL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31384-018
Zoro #
G204865389
UPC #
773546266079
Country of Origin
China

Dimensions

Height
5.5 in
Diameter
33.5 in

Details

Lamp Type
LED
Energy Star Compliant
No
Mounting
J-BOX
Fixture Wattage
100
Type
Chandelier
Material
METAL
Fixture Voltage
120
IP Rating
DRY
Lamp Watts
100
Standards
CETLUS, CSA Approved
Style
Transitional
Collection
Vaughan
Number of Lights
1
Lamp Included
Yes
Color
Bronze
Dimmable
YES
Description/Special Features
100W/LED 3000K/9950lm (dimmable), Bronze/gold Metal Waves Shades Included, Hanging Support Type: Aircraft Cable, Rated for dry locations

Description

Bronze metal waves cascade LED lighting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.