Zoro Homepage

VELLURA, 1500W TABLE HEATER

  • Mfr # EFH0137

  • Zoro # G616139733


product price: $600.00
/ea
Free Shipping & Returns

Key Features

Material
STEEL
Width
22 in
Length
22 in
Color
Grey
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EFH0137
Zoro #
G616139733
UPC #
773546405096
Country of Origin
China

Dimensions

Height
32.5 in
Width
22 in
Length
22 in

Details

Material
STEEL
Color
Grey

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.