Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Viviana Transitional Incandescent Chandelier, 7-Light, Clear/Chrome

  • Mfr # 33731-018

  • Zoro # G004865398


product price: $2,999.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
LED
Energy Star Compliant
No
Mounting
J-BOX
Fixture Wattage
92
Number of Lights
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
33731-018
Zoro #
G004865398
UPC #
773546284578
Country of Origin
China

Dimensions

Height
17.5 in
Width
5.5 in
Length
50.5 in

Details

Lamp Type
LED
Energy Star Compliant
No
Mounting
J-BOX
Fixture Wattage
92
Number of Lights
4
Type
Chandelier
Lamp Watts
23
Standards
CETLUS, CSA Approved
Lamp Included
Yes
Color
Chrome
IP Rating
DRY
Material
METAL
Collection
Scoppia
Fixture Voltage
120
Description/Special Features
92W/LED 3000+4000K/6300lm (dimmable), Clear Multiple Facet Crystal Beads , Hanging Support Type: Aircraft Cable, Rated for dry locations
Style
Contemporary
Dimmable
YES

Description

Elegant polished chrome rings with crystal beaded edges

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.