
White Clover Decor Plate Upgrade Kit For Eurofase 61in Patio Heaters
Mfr # EF61DCW2
Zoro # G916140491
product price: $126.00
/ea
Free Shipping & Returns
Key Features
Width
1 in
Color
White
Material
304 Stainless Steel
Length
63.5 in
Mounting Type
Wall, Ceiling, Pole Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EF61DCW2
Zoro #
G916140491
UPC #
773546318846
Country of Origin
China
Dimensions
Width
1 in
Length
63.5 in
Height
8.25 in
Details
Color
White
Material
304 Stainless Steel
Mounting Type
Wall, Ceiling, Pole Mount
Description
White Clover Decor Plate Upgrade Kit For Eurofase 61'' Patio Heaters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.