Shop TROY LIGHTING
Additional $115.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Andromeda 16 Light Chandelier 56 In. Textured Black & Polish Nickel
- Mfr # F4827-TBK/PN
- Zoro # G715446763
product price:Â
$
2,878.00
/ea
Key Features
Fixture Wattage
35W
Includes
Fixture, Hardware
Height
44 in
Shade Color
Clear Etched
Number of Lights
16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F4827-TBK/PN
- Zoro #
- G715446763
- UPC #
- 197292074540
- Country of Origin
- China
- Item
- Chandelier
- Fixture Wattage
- 35W
- Finish
- Textured Black & Polish Nickel
- Includes
- Fixture, Hardware
- Shade Color
- Clear Etched
- Number of Lights
- 16
- Standards
- UL Dry
- Bulb Included
- No
- Shade Material
- Glass
- Voltage
- 120V
- Material
- Hand-Worked Iron
- Designer
- Troy Standard
- Battery Included
- No
- Slope Compatible
- Yes
- Product Care
- Clean with a soft, damp cloth
- Bulb Shape
- G9
- Socket Count
- 16
Dimensions
- Height
- 44 in
- Chain Length
- 72 in
- Length
- 56 in
- Canopy Width
- 7 in
- Width
- 56 in
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.