Shop EUROFASE
See all product information
Yasmin Farmhouse 35" Oval Outdoor 6-Light Oval Chandelier, Aged Gold/Hand Blown Glass
Mfr # 42728-027
Zoro # G704865506
product price:Â $485.99
/ea
Free Shipping & Returns
Key Features
Description/Special Features
Powder coating over galvanized steel with aged gold finish, Wet-rated for an all year round experience, Uses 3 x 60W bulbs (not included with the product), ETL certified based on CSA and UL requirement, A36-month warranty time period, Crafted with hand blown glass
Style
Vintage
Dimmable
Yes
Collection
Yasmin
Type
Pendant
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
42728-027
Zoro #
G704865506
UPC #
773546316583
Country of Origin
China
Details
Description/Special Features
Powder coating over galvanized steel with aged gold finish, Wet-rated for an all year round experience, Uses 3 x 60W bulbs (not included with the product), ETL certified based on CSA and UL requirement, A36-month warranty time period, Crafted with hand blown glass
Style
Vintage
Dimmable
Yes
Collection
Yasmin
Type
Pendant
Description
Vintage elements shine through the brilliant craftsmanship of the Yasmin collection. Drawing inspiration from antique oil lamps, the charming hand-blown glass is securely nestled within slender cages of either satin black or aged gold. This full line offers enchanting pieces in outdoor wall sconces, chandeliers, and a single pendant for a stocked selection.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.