Zoro Homepage

EuroFence 8 ft. Heavy Duty Gate Post Kit

  • Mfr # EF 62508

  • Zoro # G015189902


product price: $394.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Compatible with Brand
EuroFence
Color
Black
Finish
Powder Coated
Overall Height
8 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EF 62508
Zoro #
G015189902
UPC #
612634625087
Country of Origin
China

Dimensions

Overall Height
8 ft

Details

Item
Gate Post Kit
Material
Aluminum
Compatible with Brand
EuroFence
Color
Black
Finish
Powder Coated
Fence Mounting Style
In-Ground, Surface Mount
Product Type
Post Kit
Positioning
Corner, End, Line, T

Description

EuroFence 8 ft. Heavy Duty Gate Post Kit

Restrictions

WARNING: This product can expose you to chemicals including Lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.