This item is Discontinued.

Euromex MicroBlue 40X-1000X Binocular Entry-Level Portable Compound Microscope w/14MP USB 3 Digital Camera MB1152-14M3

MicroBlue 40X-1000X Binocular Entry-Level Portable Compound Microscope w/14MP USB 3 Digital Camera (Discontinued)

  • Mfr # MB1152-14M3
  • Zoro # G603753546
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MB1152-14M3
Zoro #
G603753546
UPC #
195585013283
Country of Origin
China

Details

Item
Binocular High-Quality Entry-Level Portable Compound Microscope
Magnification Range
40X-1000X
Head Type
Binocular
Magnification - Eyepiece Lens
10X
Magnification - Objective Lens
4X, 10X, 40X, 100X
Light Source
LED
Power Supply
100-240V
Condenser Type
Abbe Condenser N.A. 1.25
Includes
Microscope, Power Cord, Dust Cover, Spare Fuse, Camera, User Manual

Description

Microscopes for education need to be easy-to use & student-friendly, which means able to w/Stand extensive use & rough h&ling. High quality, yet affordably priced Euromex microscopes specifically match these dem&s due to the well-thought construction & usage of top-class materials


The modern MicroBlue MB1152 is an entry-level microscope & is especially appreciated when budget is limited. Supplied w/ an integrated mechanical stage, an Abbe condenser w/ 35mm achromatic objectives. The built-in rechargeable batteries enable cordless operation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.