Dacasso a1088 ClassicLeather Travel Change Tray - Black

  • Mfr # a1088

  • Zoro # G403700191


product price:  $36.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
a1088
Zoro #
G403700191
UPC #
872164004787
Country of Origin
China

Description

Features
  • Designed to unsnap for easy storage during travel
  • Interior leather square for personalization
  • Antique nickel snaps
  • Dimension - 7.50 L x 7.50 W x 0.12 H in.
  • Item Weight - 0.30 lbs.
  • Color - Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.