Dacasso a3298 Classic Black Leather Luggage - Rustic Brown

  • Mfr # a3298

  • Zoro # G503930603


product price:  $26.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
a3298
Zoro #
G503930603
UPC #
872164006514
Country of Origin
China

Description

Features
  • Button clasped privacy flapBuckle strap easily fits luggage
  • Polished silver hardware
  • Identification card included
  • Dimension - 4.50 L x 2.67 W x 0.25 H in.
  • Item Weight - 0.10 lbs.
  • Color - Rustic Brown

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.