Dacasso Leather Name Plate - Walnut

  • Mfr # a8446

  • Zoro # G210773500


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Material
Leather
Color
Brown
Width
2 in
Height
2.12 in
Length
10-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
a8446
Zoro #
G210773500
UPC #
872164007580
Country of Origin
China

Dimensions

Width
2 in
Height
2.12 in
Length
10-1/2 in

Details

Item
Name Plate
Material
Leather
Color
Brown
Series
8000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.