
Daily Paragraph Editing Book, Grade 7
Mfr # 2837
Zoro # G1420926
product price: $23.99
/eaKey Features
Recommended Age
12-13 Years
Recommended Grade
Grade 7
Material
Paper
Includes
1 book
Color
Multi
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2837
Zoro #
G1420926
UPC #
-
Country of Origin
United States
Details
Recommended Age
12-13 Years
Recommended Grade
Grade 7
Material
Paper
Includes
1 book
Color
Multi
Description
Daily Paragraph Editing, grade 7 reproducible teacher's edition contains everything you need to lead targeted language lessons, including 176 reproducible student activity pages and corresponding teacher support.
The teacher's edition includes the following "extras":
scope and sequence chart
annotated answer key
assessment rubric
reproducible language handbook
page of reproducible proofreading marks
editing checklist for students
Daily Paragraph Editing grade 7 provides 36 weeks of frequent, focused language practice to help your seventh graders learn the conventions of standard English grammar and usage. The concise daily activities are ideal "warm-up" exercises to begin your language arts block and are adaptable for small-group and whole-class instruction.
How it works: students apply grade-level language skills to correct a paragraph on Monday through Thursday; when read together, the four paragraphs form a cohesive composition. A writing prompt on Friday relates to the week's four-paragraph composition and gives students the chance to apply the targeted language conventions.
The teacher's edition includes the following "extras":
scope and sequence chart
annotated answer key
assessment rubric
reproducible language handbook
page of reproducible proofreading marks
editing checklist for students
Daily Paragraph Editing grade 7 provides 36 weeks of frequent, focused language practice to help your seventh graders learn the conventions of standard English grammar and usage. The concise daily activities are ideal "warm-up" exercises to begin your language arts block and are adaptable for small-group and whole-class instruction.
How it works: students apply grade-level language skills to correct a paragraph on Monday through Thursday; when read together, the four paragraphs form a cohesive composition. A writing prompt on Friday relates to the week's four-paragraph composition and gives students the chance to apply the targeted language conventions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.