Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liquid In Glass Thermometer, 0 to 300F

  • Mfr # B3003BLSSC

  • Zoro # G4672376


product price: $11.39
/ea

Key Features

Fill
Biodegradable Liquid and Dye
Scale Divisions
2 Degrees F
Includes
Statement of Accuracy
Special Features
Non Toxic Biodegradable
Temp. Range
0 to 300 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B3003BLSSC
Zoro #
G4672376
UPC #
-
Country of Origin
United Kingdom

Dimensions

Length
305 mm
Immersion Depth
76 mm
Overall Length
305 mm

Details

Item
Liquid In Glass Thermometer
Fill
Biodegradable Liquid and Dye
Scale Divisions
2 Degrees F
Includes
Statement of Accuracy
Special Features
Non Toxic Biodegradable
Temp. Range
0 to 300 Degrees F
Thermometer Type
General Purpose
Thermometer Color
White
Minimum Temperature F
0 Degrees F
Scale
Fahrenheit
Construction
FEP-Coated Glass
Fluid
Blue Biodegradable Organic Liquid
Immersion Type
Partial Immersion
Includes Sheath
No
Fluid Color
Blue
Maximum Temperature F
300 Degrees F
Food Safe
No
Graduations
2 Degrees F
Fluid Material
Biodegradable Organic Liquid and Dye
Temperature Range
0 Degrees to 300 Degrees F
Scale Type
Liquid-in-Glass
Includes NIST-Traceable Certificate
Yes
Calibration Type
NIST-Traceable
Maximum Temperature °F
300 Degrees F
Minimum Temperature °F
0 Degrees F
Minimum Temperature °F
0 Degrees F
Maximum Temperature °F
300 Degrees F

Description

Liquid In Glass Thermometer, 0 Degrees to 300 Degrees F, Blue, 2 Degrees F Graduations, Liquid-in-Glass

Restrictions

Hazardous material
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.