Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liquid In Glass Thermometer, -15 to 105C

  • Mfr # BM2015PBLS

  • Zoro # G4663872


product price: $10.59
/ea

Key Features

Scale Divisions
2 Degrees F
Special Features
Closed Case
Temp. Range
-15 Degrees to 105 Degrees C
Length
152 mm
Immersion Depth
150 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BM2015PBLS
Zoro #
G4663872
UPC #
-
Country of Origin
United Kingdom

Dimensions

Length
152 mm
Immersion Depth
150 mm
Overall Length
152 mm

Details

Item
Liquid In Glass Thermometer
Scale Divisions
2 Degrees F
Special Features
Closed Case
Temp. Range
-15 Degrees to 105 Degrees C
Immersion Type
Full Immersion
Includes NIST-Traceable Certificate
Yes
Maximum Temperature C
150 Degrees C
Calibration Type
NIST-Traceable
Graduations
1 Degrees C
Food Safe
No
Minimum Temperature C
-15 Degrees C
Fluid
Blue Biodegradable Organic Liquid
Thermometer Color
White
Scale
Celsius
Construction
FEP-Coated Glass
Temperature Range
-15 Degrees to 150 Degrees C
Fluid Color
Blue
Thermometer Type
Pocket Glass Thermometer
Scale Type
Liquid-in-Glass
Includes Sheath
Yes
Fluid Material
Biodegradable Organic Liquid and Dye
Maximum Temperature °C
150 Degrees C
Minimum Temperature °C
-15 Degrees C
Maximum Temperature °C
150 Degrees C
Minimum Temperature °C
-15 Degrees C

Description

Liquid In Glass Thermometer, -15 Degrees to 150 Degrees C, Blue, 1 Degrees C Graduations, Liquid-in-Glass

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.