Zoro Homepage

Coloring Agent - 1 oz, White

  • Mfr # 100509

  • Zoro # G316560677


product price: $23.59
/ea

Key Features

Depth
3 in
Material
Plastic
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100509
Zoro #
G316560677
UPC #
23289005092
Country of Origin
United States

Dimensions

Depth
3 in

Details

Material
Plastic
Color
White

Description

Popular color matching agents that blend with polyester resins, epoxy resins, gel paste, polyester fillers / putties and Skid-No-More. Available in the following colors: white, tropical red, sunset yellow, brown, admiral blue, black. Only available in a one ounce, plastic squeeze tube.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.