Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Eveready Alkaline Battery, AA 1.5V DC 1 PK E91BP-4

Alkaline Battery, AA 1.5V DC 1 PK (Discontinued)

  • Mfr # E91BP-4
  • Zoro # G108236810
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E91BP-4
Zoro #
G108236810
UPC #
39800011329
Country of Origin
United States

Dimensions

Battery Size
AA
Height
4.2 in
Depth
3.7 in
Width
0.6 in

Details

Item
Battery
Standard Battery Pack Size
1
Battery Chemistry
Alkaline
Voltage - Batteries
1.5 V DC
Color
Silver
Capacity - Batteries
1150 mAh
Application
Digital Camera, Multipurpose, Toy
Recycled
No
Compatibility
Calculators, Pencil Sharpeners, Cameras, Flashlights, Portable Tape Recorders

Description

Energizer MAX, 4 pack size AA alkaline batteries

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.