Energizer Alkaline Battery, "C" Size, 2/PK

  • Mfr # E93BP-2

  • Zoro # G416251772


product price:  $11.95
/pk 2, $5.98/ea

Key Features

Battery Size
C
Battery Chemistry
Alkaline
Voltage - Batteries
1.5 V DC
Standard Battery Pack Size
2
Height
4.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E93BP-2
Zoro #
G416251772
UPC #
39800011367
Country of Origin
United States

Dimensions

Battery Size
C
Height
4.3 in
Depth
3.7 in
Width
1 in

Details

Battery Chemistry
Alkaline
Voltage - Batteries
1.5 V DC
Standard Battery Pack Size
2
Item
Battery
Color
Silver
Shelf Life
10 Year
Capacity - Batteries
8350 mAh
Compatibility
Calculators, Pencil Sharpeners, Cameras, Flashlights, Portable Tape Recorders

Description

BATTERY MAX C ALKALINE 2/PK Specifications: Suitable for: Portable Stereo Toy Lighting Radio Tester on every battery. Plastic label jacket. Up to 80 percent capacity remaining after 7 years of storage. 1.5 volt, 25 mA continuous drain at rated capacity. Operating temperature 0 to 130 Degrees F. Carded.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.