This item is Discontinued.

Eveready Eveready HC-2207 Fabric Storage Basket Cubes Bins Home-Complete Closet Organizer - Beige HC-2207

Eveready HC-2207 Fabric Storage Basket Cubes Bins Home-Complete Closet Organizer - Beige (Discontinued)

  • Mfr # HC-2207
  • Zoro # G904160784
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC-2207
Zoro #
G904160784
UPC #
641243318783
Country of Origin
Unknown

Description

Need a quick, easy, convenient, and inexpensive way to organize your home or work space Look no further. These 8 foldable storage baskets are exactly what you need. Just unfold them, stack them, and put all your items in them like a combination file cabinet and bookshelf! These are the ideal storage bins for all types of small items that seem to clutter up our living space.If you have kids, use them for toys so you do not step on a Lego at night in the dark! Or, if you are into arts and crafts, these bins make the perfect containers for all your materials.

Specifications
  • Color: Beige
  • Dimension: 5.4" x 10.6" x 12.5"
  • Weight: 8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.