Shop EVEREST
See all product information
Create Account
1 inx10 ft Ratchet Tie Down Strap 400lbs WLL
- Mfr # LR1101
- Zoro # G823363150
product price:Â
$
5.79
/ea
Sold in multiples of 2 for
$11.58
Key Features
Breaking Strength
1,200 lbs
Working Load Limit
400 lbs
Overall Length
10 ft
Width
1 in
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LR1101
- Zoro #
- G823363150
- UPC #
- 817844014946
- Country of Origin
- China
Dimensions
- Overall Length
- 10 ft
- Width
- 1 in
Details
- Breaking Strength
- 1,200 lbs
- Working Load Limit
- 400 lbs
- Item
- Ratchet Tie Down
- Color
- Blue
Description
Keep items secure with this 1" x 10 ft Ratchet Tie-Down. This tie down strap can be used when you are moving appliances or other large items. It works to keep cargo secure, whether you are transporting it in the back of a pick-up truck or on a trailer. The Everest ratchet tie-down has a 400 lbs Working Load Limit, 10 ft of extra-strong webbing, and has a 1,200-pound Break Strength. This tie-down can also be used to secure a kayak or bicycles to a trailer when you are transporting it to and from destinations. The S-hook design securely attaches to the appliance and to the truck or trailer so that no slippage will occur. S-Hooks come with vinyl coating to prevent marring/paint transfer on your vehicle and also prevents rusting.
Restrictions
WARNING:
This product can expose you to chemicals including Arsenic (inorganic arsenic compounds),
which is known to the State of California to cause cancer, and Arsenic (inorganic oxides),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.