Shop EVEREST
See all product information
Create Account
1 inx10 ft Ratchet Tie Down Strap 500lbs WLL, 8PK
- Mfr # S81101
- Zoro # G223363149
product price:Â
$
31.99
/pk of 8, $4.00/ea
Key Features
Overall Length
10 ft
Width
1 in
Color
Blue
Working Load Limit
500 lbs
Breaking Strength
1,500 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S81101
- Zoro #
- G223363149
- UPC #
- 817844011495
- Country of Origin
- China
Dimensions
- Overall Length
- 10 ft
- Width
- 1 in
Details
- Item
- Ratchet Tie Down
- Color
- Blue
- Working Load Limit
- 500 lbs
- Breaking Strength
- 1,500 lbs
Description
The Everest S81101 ratchet tie down straps are designed for everyday use. These professional duty straps can be used for moving appliances and garden equipment, motorcycle tie downs, and trailer straps. The 10 ft. of patented extra strong webbing gives you reliability when you most need it. With a 1,500 lb. break strength and a 500 lb. Working Load Limit. The ratchets feature a vinyl-coated S-hook.
Restrictions
WARNING:
This product can expose you to chemicals including Arsenic (inorganic arsenic compounds),
which is known to the State of California to cause cancer, and Arsenic (inorganic oxides),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.