1 inx6 ft Ratchet Tie Down Strap 500lbs WLL
- Mfr # LR161-S
- Zoro # G823363143
product price:Â
$
6.59
/ea
Sold in multiples of 2 for
$13.18
Key Features
Breaking Strength
1,500 lbs
Overall Length
6 ft
Working Load Limit
500 lbs
Color
Blue
Width
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LR161-S
- Zoro #
- G823363143
- UPC #
- 817844014465
- Country of Origin
- China
- Breaking Strength
- 1,500 lbs
- Working Load Limit
- 500 lbs
- Item
- Ratchet Tie Down
- Color
- Blue
Dimensions
- Overall Length
- 6 ft
- Width
- 1 in
Description
Keep items secure with this 1" x 6 ft Ratchet Tie-Down. This tie down strap can be used when you are moving appliances or other large items. It works to keep cargo secure, whether you are transporting it in the back of a pick-up truck or on a trailer. The Everest ratchet tie-down has a 500 lbs Working Load Limit, S-hook, 6 ft of extra-strong webbing, and has a 1,500-pound Break Strength. This tie-down can also be used to secure a kayak, small boat, or light motor bikes to a trailer when you are transporting it to and from destinations. The S-Hooks include a safety hook feature that prevents the hooks from slipping from an anchor point. S-Hooks come with vinyl coating to prevent marring/paint transfer on your vehicle and also prevents rusting.
Restrictions
WARNING:
This product can expose you to chemicals including Arsenic (inorganic arsenic compounds),
which is known to the State of California to cause cancer, and Arsenic (inorganic oxides),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.