Shop EVEREST
See all product information
Create Account
2 inx15 ft Tow Strap with Reflective Stitching
- Mfr # TS2151
- Zoro # G623363145
product price:Â
$
16.19
/ea
Key Features
Width
2 in
Breaking Strength
10,000 lbs
Color
Yellow
Working Load Limit
3,333 lbs
Length
15 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TS2151
- Zoro #
- G623363145
- UPC #
- 817844015004
- Country of Origin
- China
Dimensions
- Width
- 2 in
- Length
- 15 ft
Details
- Breaking Strength
- 10,000 lbs
- Color
- Yellow
- Working Load Limit
- 3,333 lbs
- Item
- Tow Strap
- Hook Type
- Forged Hook
Description
Everest 2 in. x 15 ft. tow strap is one of the most essential straps a truck can carry. The 15 ft. of extra strong high visibility reflective webbing gives you reliability when you most need it. The hook is forged metal for extra holding power. Protect your vehicle from being stuck in a ditch or on the side of the road with this heavy duty truck straps. With 10000 lbs break strength and 3333 lbs W.L.L (Working Load Limit).Everest 15 ft Tow Strap
Restrictions
WARNING:
This product can expose you to chemicals including Arsenic (inorganic arsenic compounds),
which is known to the State of California to cause cancer, and Arsenic (inorganic oxides),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.