Shop EVEREST
See all product information
Create Account
14 ft Tow Rope with Snap Hook
- Mfr # TR1141
- Zoro # G123363164
product price:Â
$
15.99
/ea
Key Features
Length
14 ft
Breaking Strength
6,800 lbs
Color
Multicolor
Working Load Limit
2,366 lbs
Hook Type
Snap Hooks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TR1141
- Zoro #
- G123363164
- UPC #
- 817844014205
- Country of Origin
- China
Dimensions
- Length
- 14 ft
Details
- Item
- Tow Rope
- Breaking Strength
- 6,800 lbs
- Color
- Multicolor
- Working Load Limit
- 2,366 lbs
- Hook Type
- Snap Hooks
Description
The Everest 14 ft Tow Rope with a 6800 lbs Break Strength is ideal for home, auto, and recreational use. The orange and yellow highly visible rope is made with quality braided polypropylene and is mildew-resistant. The black grips on each end of the tow rope provide a handling point while also securing the zinc-plated, rust-resistant snap hooks in place.
Restrictions
WARNING:
This product can expose you to chemicals including Arsenic (inorganic arsenic compounds),
which is known to the State of California to cause cancer, and Arsenic (inorganic oxides),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.