Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2" x 27Ft 3333 LBS WORKING LOAD LIMIT RATCHET TIE DOWN W/ DJ-HOOKS

  • Mfr # S1021

  • Zoro # G500346063


product price: $15.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1021
Zoro #
G500346063
UPC #
859795002221
Country of Origin
China

Description

The Everest S1021 is a 2 in. x 27 ft. Heavy Duty Commercial grade ratchet tie down. Features Corrosion resistant hardware and double J hooks. The 27 ft. of extra strong webbing gives you reliability when you most need it. This is designed for heavy duty commercial users of truck straps. Aluminum has a very good amount of corrosion resistance in most environments and situations. The reason for this is that aluminum, as a material, forms a very thin but extremely effective oxide layer that works to prevent additional oxidation. The aluminum oxide is resistant, and it sticks very strongly to the parent metal. This is unique to aluminum and aluminum oxide, as other metals that form oxide layers do not adhere as strongly. EDGE GUARD, the extra black stitching for ultimate protection. Everest uses this as added protection from breaking due to abrasion; testing by an independent lab for an aircraft and military supplier shows that after 2500 cycles of the abrasion test the straps will still hold the load. With a breaking strength of 10,000 lb. and a 3,333 lb. WLL (Working Load Limit).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.