Shop EVEREST
See all product information
Create Account
4 inx27 ft Ratchet Tie Down with DJ Hooks 5400lbs
- Mfr # S1037
- Zoro # G323363155
product price:Â
$
69.99
/ea
Key Features
Overall Length
27 ft
Width
4 in
Color
Yellow
Working Load Limit
5,400 lbs
Breaking Strength
16,200 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1037
- Zoro #
- G323363155
- UPC #
- 817844013635
- Country of Origin
- China
- Item
- Ratchet Tie Down
- Color
- Yellow
- Working Load Limit
- 5,400 lbs
- Breaking Strength
- 16,200 lbs
Dimensions
- Overall Length
- 27 ft
- Width
- 4 in
Description
The Everest S1037 is a 4 in. x 27 ft. Heavy Duty Commercial grade ratchet tie down. Features Corrosion resistant hardware and double J hooks. The 27 ft. of extra strong webbing gives you reliability when you most need it. This is designed for heavy duty commercial users of truck straps. With a breaking strength of 15,000 lb. and a 5,000 lb. WLL (Working Load Limit).
Restrictions
WARNING:
This product can expose you to chemicals including Arsenic (inorganic arsenic compounds),
which is known to the State of California to cause cancer, and Arsenic (inorganic oxides),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.