Shop EVEREST
See all product information
Create Account
4 inx30 ft Winch Strap Twisted loop 5,400lbs WLL
- Mfr # C2047-L1
- Zoro # G923363159
product price:Â
$
28.99
/ea
Key Features
Width
4 in
Color
Yellow
Length
30 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C2047-L1
- Zoro #
- G923363159
- UPC #
- 817844015998
- Country of Origin
- China
Dimensions
- Width
- 4 in
- Length
- 30 ft
Details
- Color
- Yellow
- Item
- Winch Strap
Description
The Everest C2047-L1 is a 4in. x 30ft. Heavy Duty winch strap.Features twisted loops for securing. This is designed for heavy duty commercial users of truck straps. With a breaking strength of 16,200 lb. and a 5,400 lb. WLL (Working Load Limit).1PK
Restrictions
WARNING:
This product can expose you to chemicals including Arsenic (inorganic arsenic compounds),
which is known to the State of California to cause cancer, and Arsenic (inorganic oxides),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.