Shop EVEREST
See all product information
Create Account
4 inx30 ft Winch Strap Endless 5400lbs WLL1pk
- Mfr # C1047-NH
- Zoro # G023363158
product price:Â
$
28.99
/ea
Key Features
Color
Yellow
Length
30 ft
Width
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C1047-NH
- Zoro #
- G023363158
- UPC #
- 817844016292
- Country of Origin
- China
- Item
- Winch Strap
- Color
- Yellow
Dimensions
- Length
- 30 ft
- Width
- 4 in
Description
Everest C2047-NH endless winch straps, used to wrap around cargo and through an anchor point for securing cargo. Good for use with trailers or truck beds. With a breaking strength of 16,200 lb. and a 5,400 lb. WLL (Working Load Limit).1PK
Restrictions
WARNING:
This product can expose you to chemicals including Arsenic (inorganic arsenic compounds),
which is known to the State of California to cause cancer, and Arsenic (inorganic oxides),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.