Shop EVEREST
See all product information
Create Account
Black Flip Anchor 400lbs WLL, 2PK
- Mfr # AP212B
- Zoro # G723363151
product price:Â
$
4.99
/pk of 2, $2.50/ea
Sold in multiples of 3Â pks for
$14.97
Key Features
Working Load Limit
400 lbs
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AP212B
- Zoro #
- G723363151
- UPC #
- 817844014922
- Country of Origin
- China
- Working Load Limit
- 400 lbs
- Item
- Flip Anchor
- Color
- Black
Description
Flip rings are a quick and easy way to add anchor points to your trailer. They can be mounted on the wall or the floors. They are incredibly easy to install, which makes them very popular.
Restrictions
WARNING:
This product can expose you to chemicals including Arsenic (inorganic arsenic compounds),
which is known to the State of California to cause cancer, and Arsenic (inorganic oxides),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.