
1-1/2in Trip Lever Bath Waste and Overflow Drain , 20 Gauge Brass with Chrome Plate, Standard Size
Mfr # T5113A
Zoro # G813335341
product price: $78.99
/ea
Free Shipping & Returns
Key Features
Length - Drains
18 in
Drain Material
Brass
Color/Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T5113A
Zoro #
G813335341
UPC #
804595051139
Country of Origin
China
Dimensions
Length - Drains
18 in
Details
Drain Material
Brass
Color/Finish
Chrome
Description
This 1-1/2 Inch Trip Lever Bath Waste and Overflow Drain prevents clogs and water overflow in standard bathtubs. It features a 1-1/2in drain and 2in overflow plate. Made from durable 20-gauge brass with chrome trim, it resists rust and corrosion.
- BATHTUB TRIP LEVER: Brass trip lever is intended for catching bath waste. it ensures efficient drainage by avoiding clogging and and preventing water overflow.
- SIZE:1-1/2" drain and 2" overflow plate fits most stanrard bathtub drains with ease
- DURABLE BRASS CONSTRUCTION: Composed of 20-gauge brass with a chrome-plated trim, this bathtub drain cover ensures long-lasting reliability and corrosion resistance.
- RUST RESISTANT: Brass DWV fitting resists corrosion and rust, for long lasting reliable use
- WARRANTY: We stand behind our products and offer a one year warranty to ensure your utmost satisfaction!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.