Cast Brass DWV P-Trap 2 in. C x 2 in. C with Cleanout for Drain, Waste and Vent Systems

  • Mfr # BDWV1370

  • Zoro # G412922744


product price: $57.75
/ea

Key Features

Material of Construction - Drains
Brass
Length (In.)
3.5"
Color/Finish
Brass
Depth
3.5"
Width
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BDWV1370
Zoro #
G412922744
UPC #
804595108918
Country of Origin
China

Dimensions

Length (In.)
3.5"
Depth
3.5"
Width
2"
Inside Dia.
2"
Outside Dia.
3.5"

Details

Material of Construction - Drains
Brass
Color/Finish
Brass

Description

Our high-quality cast brass DWV p-trap is designed for reliable durability and efficient drainage. This product is crafted for reliable performance and easy installation. Its corrosion-resistant properties ensure long-term functionality, making it an ideal choice for both residential and commercial applications.


  • •DWV P-TRAP: DWV P-trap is intended for use in drain, waste and vent systems
  • •CAST BRASS: High quality durable brass for years of reliable use
  • •Easy installation- This P trap features a socket connection which allows for for easy and quick installation.
  • •RUST RESISTANT: Brass DWV fitting resists corrosion and rust
  • •WARRANTY: We wtand behind our products and offer a one year warranty to ensure your utmost satisfaction!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.