Shop JONES STEPHENS
See all product information
Create Account
Extension Cover Set Wall Cover 24 gauge with 3in. Slotted Plug and 6in. Cover
- Mfr # C92303
- Zoro # G312121483
product price:Â
$
30.45
/ea
Key Features
Length (In.)
8.70 in
Color/Finish
Stainless Steel
Width
9.80 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C92303
- Zoro #
- G312121483
- UPC #
- 717510923032
- Country of Origin
- Taiwan, Province of China
- Color/Finish
- Stainless Steel
Dimensions
- Length (In.)
- 8.70 in
- Width
- 9.80 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.