Zoro Homepage

Compression Full Port Ball Valve, Brass 1"

  • Mfr # 600M001-NL

  • Zoro # G401106797


product price: $21.59
/ea

Key Features

Ball Material
stainless steel
Ball Port Style
Full Port
Pipe Size
1"
Connection Type
Compression
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600M001-NL
Zoro #
G401106797
UPC #
804595995310
Country of Origin
China

Dimensions

Pipe Size
1"

Details

Ball Material
stainless steel
Ball Port Style
Full Port
Connection Type
Compression

Description

This Everflow Premium Brass Ball Valve is the ideal choice for water control in your piping systems. It features a stainless steel ball, secure compression connections, vinyl lever handle, blow out proof stem design and PTFE seal. Manufactured with the highest quality materials and workmanship, it will serve your plumbing needs faithfully. WARNING: Handling of this product will expose you to lead, a chemical known to the State of California to cause [cancer, and] birth defects or other reproductive harm. Wash hands after handling.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.