Zoro Homepage

FIP Gas Ball Valve, Brass 1/2"

  • Mfr # 300T012

  • Zoro # G801106748


product price: $7.15
/ea

Key Features

Ball Material
stainless steel
Ball Port Style
Full Port
Pipe Size
1/2"
For Media
gas and non-potable water
Connection Type
FIP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300T012
Zoro #
G801106748
UPC #
804595976890
Country of Origin
China

Dimensions

Pipe Size
1/2"

Details

Ball Material
stainless steel
Ball Port Style
Full Port
For Media
gas and non-potable water
Connection Type
FIP

Description

This Everflow Premium Brass Gas Ball Valve is the ideal choice for water control in your piping systems. It features a stainless steel ball, FIP connections, vinyl grip lever handle, PTFE seal and blow out proof stem design. It is ideal for use in gas and non-potable water applications. Manufactured with the highest quality materials and workmanship, it will serve your plumbing needs faithfully. WARNING: Handling of this product will expose you to lead, a chemical known to the State of California to cause [cancer, and] birth defects or other reproductive harm. Wash hands after handling.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.