Zoro Homepage

FIP Gas Ball Valve, Brass 2-1/2"

  • Mfr # 300T212

  • Zoro # G601106801


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Ball Material
stainless steel
For Media
gas and non-potable water
Pipe Size
2-1/2"
Connection Type
FIP
Ball Port Style
Full Port
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300T212
Zoro #
G601106801
UPC #
804595976999
Country of Origin
China

Dimensions

Pipe Size
2-1/2"

Details

Ball Material
stainless steel
For Media
gas and non-potable water
Connection Type
FIP
Ball Port Style
Full Port

Description

This Everflow Premium Brass Gas Ball Valve is the ideal choice for water control in your piping systems. It features a stainless steel ball, FIP connections, vinyl grip lever handle, PTFE seal and blow out proof stem design. It is ideal for use in gas and non-potable water applications. Manufactured with the highest quality materials and workmanship, it will serve your plumbing needs faithfully. WARNING: Handling of this product will expose you to lead, a chemical known to the State of California to cause [cancer, and] birth defects or other reproductive harm. Wash hands after handling.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.