
FIP Gas Ball Valve, with Red Aluminum Alloy Handle, Brass 1"
Mfr # 4501T
Zoro # G401106704
product price:Â $18.99
/eaKey Features
Ball Material
stainless steel
Pipe Size
1"
Connection Type
FIP X FIP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4501T
Zoro #
G401106704
UPC #
8045954501083
Country of Origin
China
Dimensions
Pipe Size
1"
Details
Ball Material
stainless steel
Connection Type
FIP X FIP
Description
This Everflow Premium Brass Gas Valve is the ideal choice for flow control in your gas applications. It features a solid forged brass construction, stainless steel ball, aluminum alloy handle, blow out proof stem, and secure connections. Manufactured with the highest quality materials and workmanship, it will serve your plumbing needs faithfully. WARNING: Handling of this product will expose you to lead, a chemical known to the State of California to cause [cancer, and] birth defects or other reproductive harm. Wash hands after handling.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.