FIP Superior One Piece Gas Ball Valve, Brass 1"

  • Mfr # OP4501

  • Zoro # G001106715


product price: $35.39
/ea

Key Features

Connection Type
FIP X FIP
Valve Structure
One Piece
Pipe Size
1
Ball Material
stainless steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OP4501
Zoro #
G001106715
UPC #
804595153765
Country of Origin
China

Dimensions

Pipe Size
1

Details

Connection Type
FIP X FIP
Valve Structure
One Piece
Ball Material
stainless steel

Description

This Everflow Premium Brass Gas Valve is the ideal choice for flow control in your gas applications. It features a one-piece solid forged brass construction, stainless steel ball, aluminum alloy handle, blow out proof stem, PTFE ball seats, and secure connections. Manufactured with the highest quality materials and workmanship, it will serve your plumbing needs faithfully. WARNING: Handling of this product will expose you to lead, a chemical known to the State of California to cause [cancer, and] birth defects or other reproductive harm. Wash hands after handling.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.