FIPx3/4" MHT Full Port Hose Ball Valve with Chain and Cap, Brass 3/4"

  • Mfr # THBV-034-NL

  • Zoro # G401106773


product price:  $19.99
/ea

Key Features

Ball Material
steel
Ball Port Style
Full Port
Pipe Size
3/4"
For Media
Water
Connection Type
FIP x Hose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
THBV-034-NL
Zoro #
G401106773
UPC #
8045951537023
Country of Origin
China

Dimensions

Pipe Size
3/4"

Details

Ball Material
steel
Ball Port Style
Full Port
For Media
Water
Connection Type
FIP x Hose

Description

This Everflow Premium Brass Full Port Hose Ball Valve is the ideal choice for water control in your piping systems. It features a full port steel ball, FIP x Hose connections, vinyl grip lever handle, PTFE seal, packing nut and blow out proof stem design. Additionally, it incudes a hose cap with a chain, for easy drain and hose connection. Manufactured with the highest quality materials and workmanship, it will serve your plumbing needs faithfully. WARNING: Handling of this product will expose you to lead, a chemical known to the State of California to cause [cancer, and] birth defects or other reproductive harm. Wash hands after handling.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.