Zoro Homepage

Flare Gas Ball Valve, Brass 3/8"

  • Mfr # FTGV-38R38R

  • Zoro # G301106699


product price: $6.89
/ea
Sold in multiples of 2 for $13.78

Key Features

Ball Material
stainless steel
Pipe Size
3/8"
For Media
Gas
Connection Type
Flare X Flare
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FTGV-38R38R
Zoro #
G301106699
UPC #
854263055877
Country of Origin
China

Dimensions

Pipe Size
3/8"

Details

Ball Material
stainless steel
For Media
Gas
Connection Type
Flare X Flare

Description

This Everflow Premium Brass Gas Valve is the ideal choice for flow control in your gas applications. It features a solid forged brass construction, stainless steel ball, aluminum alloy handle and secure connections. Manufactured with the highest quality materials and workmanship, it will serve your plumbing needs faithfully. WARNING: Handling of this product will expose you to lead, a chemical known to the State of California to cause [cancer, and] birth defects or other reproductive harm. Wash hands after handling.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.