Grab Bar for Bathtub and Shower 1.25in x 24in Safety Bar Stainless Steel with Screws
- Mfr # GB11424
- Zoro # G416008758
product price:Â
$
27.99
/ea
Key Features
Length
26 in
Material
Stainless Steel
Color
Stainless / Matte
Width
3.25 in
Depth
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GB11424
- Zoro #
- G416008758
- UPC #
- 804595458075
- Country of Origin
- China
Dimensions
- Length
- 26 in
- Width
- 3.25 in
- Depth
- 3 in
Details
- Material
- Stainless Steel
- Color
- Stainless / Matte
Description
Constructed out of durable heavy-duty 18 gauge stainless steel construction, holds up to 500 lbs. Easy to install, screws included.Complies with ADA safety requirements when properly sized, located, and installed.
- Application: This stainless steel grab bar is suitable for toilets and bathrooms in commercial and residential spaces, as well as hospitals, senior residences, rehabilitation centers, and gyms where mobility assistance is required.
- Certifications: This 18-gauge stainless steel grab bar meets federal specification WW-P-541/8B, Amendment 1 (April 16, 1990), ANSI 117.1, and all ADA code requirements.
- ADA Compliant: Designed to meet accessibility requirements, this stainless steel grab bar complies with the Americans with Disabilities Act (ADA), ensuring proper installation size, wheelchair-accessible height, and distance.
- Easy Installation: Includes all necessary accessories, such as mounting anchors and screws, allowing for installation in horizontal, vertical, or 45-degree positions.
- Non-Slip Design: Made of stainless steel with a fingerprint-proof finish, it helps maintain a clean appearance by reducing smudges and stains from frequent use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.